This product requires certification to purchase.

3/4 in Low Lead Cast Bronze Threaded Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

Zurn Wilkins

Model 975XL2 3/4 in Low Lead Cast Bronze Threaded Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W34975XL2SEOS
  • Item #4835142
  • Manufacturer Part #34-975XL2SEOS
3.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 975XL2 3/4 in Low Lead Cast Bronze Threaded Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W34975XL2SEOS
  • Item #4835142
  • Manufacturer Part #34-975XL2SEOS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/4" reduced pressure principle assembly with street elbows (old style)
  • Wye pattern design for short lay length
  • Short lay length eases replacement labor costs
  • A tried and true design favored by installers worldwide
  • Low-lead law compliant
  • Short lay length eases replacement and repair time
  • Wye pattern design provides separate access to checks and relief valve for reduced labor costs
  • Trusted and recognized favorite by installers worldwide
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1013
ASTM:
ASTM B-584
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Model 975XL2
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
6-3/10
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13
Material:
Cast Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052202679
Valve Body Material:
Low Lead Cast Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
10.842
Width:
10