1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
Model 975XLST 1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 123-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design ensures use in multiple applications utilizing liquids corrosive to copper alloys
- Rubber Repair Kits are available instead of full Backflow Preventer replacement
- Protects against back siphonage and backpressure of contaminated water
- All stainless steel body and internals resist corrosion
- Low-lead law compliant
- ASSE® Listed 1013
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- Meets the requirements of NSF/ANSI 61
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Model 975XLST
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/10 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052048420
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 7.5 lb
- Width:
- 7-1/2 in