1 BV Handle With NUT
Model BVHD 1 BV Handle With NUT
Product Details
Product Details
- Ball valve handle repair kit
- Includes two blue (non-potable) handles and two stainless steel nuts
- Repair Kits provide cost savings by avoiding full Ball Valve replacement
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- 1 in Ball Valve
- Collection:
- Model BVHD
- Height:
- 5-3/5
- Length:
- 2-3/5
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Type:
- WRK1BVHD
- UPC:
- 612052092119
- Weight:
- 0.3
- Width:
- 5-3/10