1-1/2 in. FNPT Brass and Stainless Steel Angle Supply Stop Valve
Model F100 1-1/2 in. FNPT Brass and Stainless Steel Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2 in. Fire Hose Valve
- FNPT x FNPT connections
- Standpipe valve listed for use on a fire hose rack assembly, or as a fire department outlet connection
- 2 in. size
- Inlet Connections: FNPT
- Outlet Connections Options: NH or FNPT
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Fire Protection
- Collection:
- Model F100
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 6-7/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/10 in
- Material:
- Brass
- Material Type:
- 304
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Product Type:
- Hose Valve
- Size:
- 1-1/2 in
- UL Listed:
- Yes
- UPC:
- 612052292038
- Valve Size:
- 1-1/2 in
- Weight:
- 4.2 lb
- Width:
- 3 in