2-1/2 in. FNPT x Threaded Brass Fire Hose Valve
Model F100 2-1/2 in. FNPT x Threaded Brass Fire Hose Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NPT x Special Thread connections (ST)
- Standpipe valve listed for use on a fire hose rack assembly, or as a fire department outlet connection
- 2 in. Fire Hose Valve, rough chrome plated (CH)
- Outlet Connections Options: NH, FNPT or Special Thread (ST)
- Additional Options: Rough Chrome Plated (CH)
- Inlet Connections: FNPT
- 2 in.
Specifications
- Application:
- Fire Protection
- Collection:
- Model F100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Handle Material:
- Aluminum
- Handle Type:
- Wheel
- Height:
- 10-5/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- C37700
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Size:
- 2-1/2 in
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Standpipe
- Valve Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Brass
- Valve Size:
- 2-1/2 in
- Valve Type:
- Fire Hose Valve
- Weight:
- 8.5 lb
- Width:
- 3-1/2 in
- cUPC Certified:
- No