2-1/2 in. Grooved x Threaded Brass Fire Hose Valve
Model F100G 2-1/2 in. Grooved x Threaded Brass Fire Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2 in. fire hose valve
- GRV x special thread connections
- Grooved inlet standpipe valve listed for use on a fire hose rack assembly, or as a fire department outlet connection
- Inlet connections: Grooved
- Outlet connections options: NH, FNPT or special thread (ST)
- Additional options: Rough chrome plated (CH)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Fire Protection
- Collection:
- Model F100G
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Grooved
- End Connection 2:
- GHT
- End Connections:
- Grooved x GHT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 11-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/8 in
- Material:
- Brass
- Material Type:
- C37700
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Product Type:
- Hose Valve
- UL Listed:
- Yes
- Valve Material:
- Brass
- Valve Size:
- 2-1/2 in
- Weight:
- 9 lb