2 in. Threaded Backflow Preventer
Model FCIS 2 in. Threaded Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for installation in maintenance rooms or closets where undetected discharge could cause catastrophic flooding and water damage
- Automatic shutoff of the water system reduces the potential for costly flooding damage
- Pre-wired FCIS package includes a Zurn Wilkins 975XL2 reduced pressure principle backflow preventer and monitor switch with Zurn Connected Endpoint Controller attached to an Automatic Solenoid Control Valve to shut off the water supply
- 175 PSI maximum working water pressure
- 140°F maximum working water temperature
- Approvals apply to individual valves that comprise the FCIS, and not to the FCIS assembly
- Opt in to real-time notifications via email or text
- Dashboard-style device alerts, performance data and trends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511, AWWA C-530, AWWA C-550
- Collection:
- Model FCIS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Height:
- 23-9/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 27-15/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 612052242859
- Valve Body Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 60 lb
- Width:
- 10-1/2 in