This product requires certification to purchase.

4 in. Flange Ductile Iron Epoxy Coated Y-Strainer

Zurn Wilkins

Model FSC 4 in. Flange Ductile Iron Epoxy Coated Y-Strainer

  • Fast #
  • Part #WFSCP
  • Item #1611837
  • Manufacturer Part #4-FSC
3.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model FSC 4 in. Flange Ductile Iron Epoxy Coated Y-Strainer

  • Fast #
  • Part #WFSCP
  • Item #1611837
  • Manufacturer Part #4-FSC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 29
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protects downstream equipment from premature failure due to build-up of sediment and debris
  • Ensures longer life for backflow preventers
  • Epoxy coating to reduce rust and corrosion
  • Horizontal or vertical installation
  • Low-lead law compliant
  • MIL-S 16293F Type 2
  • ANSI 372 by IAPMO R&T
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536
Collection:
Model FSC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Length:
15 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
150
NSF:
NSF 372, NSF 61
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UPC:
612052052502