6 in. Flange Ductile Iron Epoxy Coated Y-Strainer
Model FSC 6 in. Flange Ductile Iron Epoxy Coated Y-Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 13-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects downstream equipment from premature failure due to build-up of sediment and debris
- Ensures longer life for backflow preventers
- Epoxy coating to reduce rust and corrosion
- Horizontal or vertical installation
- Low-lead law compliant
- MIL-S 16293F Type 2
- Certified to NSF/ANSI 372 by IAPMO R&T
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- Collection:
- Model FSC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Length:
- 18 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UPC:
- 612052052519
- Width:
- 11 in