Model SXL 1-1/2 in. 300 psi Bronze FNPT Wye Strainer

Part #WSXLJ  |  Item #3908908  |  Manufacturer Part #112-SXL

$100.67 EACH
(Pricing is for 1-1/2 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Strainer screen reduces maintenance and premature failure
  • Design ensures longer life for backflow preventers and regulators
  • Wye type strainer ideal for domestic and commercial water applications
  • Quality integral stainless steel strainer screen holds up over time and resists corrosion
  • Low-lead law compliant
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: Model SXL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 2-1/2 in

Lead Law Compliant: Yes

Length: 6-1/4 in

Material: [Stainless Steel, Cast Bronze]

Material Type: 300L

Maximum Pressure: 300 psi

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Pressure Class: 300#

Recommended Valve Application: Water

Strainer Type: Wye

Temperature Rating: 180

Weight: 3.468

Weight Capacity: 5

Width: 5 in