Model SXL 1-1/4 in. 300 psi Bronze FNPT Wye Strainer

Part #WSXLH  |  Item #3908904  |  Manufacturer Part #114-SXL

$76.94 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools, and cooling tower water
  • Furnished with strainer
  • Supplied with brass closure plug

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM B-584

Collection: Model SXL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 2-1/2 in

Lead Law Compliant: Yes

Length: 8-2/5 in

Material: [Stainless Steel, Cast Bronze]

Material Type: 300L

Maximum Pressure: 300 psi

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Recommended Valve Application: Water

Strainer Type: Wye

Temperature Rating: 180

Weight: 6.79

Weight Capacity: 8.7

Width: 8-7/10 in