1/2 in. 300 psi Bronze FNPT Wye Strainer

You last purchased this on
 
Zurn Wilkins

Model SXL 1/2 in. 300 psi Bronze FNPT Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model SXL 1/2 in. 300 psi Bronze FNPT Wye Strainer

  • Fast #
  • Part #WSXLD
  • Item #3908819
  • Manufacturer Part #12-SXL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Design ensures longer life for backflow preventers and regulators
  • Wye type strainer ideal for domestic and commercial water applications
  • Strainer screen reduces maintenance and premature failure
  • ANSI 61
  • Low-lead law compliant
  • Quality integral stainless steel strainer screen holds up over time and resists corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
Collection:
Model SXL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-7/8 in
Material:
Stainless Steel, Cast Bronze
Material Type:
300L
Maximum Temperature:
180
Mesh Size:
20
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Water
Size:
1/2 in
Strainer Type:
Wye
Temperature Rating:
180
Valve Size:
1/2 in
Weight:
7 lb
Weight Capacity:
4 lb
Width:
4 in