This product requires certification to purchase.

2-1/2 in. Cast Bronze Grooved x GHT 400# Ball Valve

Zurn Wilkins

Model Z3000 2-1/2 in. Cast Bronze Grooved x GHT 400# Ball Valve

  • Fast #
  • Part #WZ3000GL
  • Item #8050300
  • Manufacturer Part #Z3000G
4.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model Z3000 2-1/2 in. Cast Bronze Grooved x GHT 400# Ball Valve

  • Fast #
  • Part #WZ3000GL
  • Item #8050300
  • Manufacturer Part #Z3000G
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 in. pressure reducing fire hose valve with grooved inlet
  • Field adjustable outlet pressure settings
  • Special hose threads available as an option
  • Available with rough chrome finish
  • Requires Certification

Specifications

ASTM:
ASTM B 584
Clean Bagged:
No
Collection:
Model Z3000
Depth:
6-5/8 in
End Connection 1:
Grooved
End Connection 2:
GHT
End Connections:
Grooved x GHT
FM Approved:
No
Handle Type:
Wheel
Height:
17-3/16 in
IAPMO Listed:
No
Length:
6-5/8 in
Material:
Cast Bronze
NSF Certified:
No
Origin:
Global
Pressure - High:
400
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052009087
Valve Operator:
Hand Wheel
Valve Size:
2-1/2 in
Valve Type:
Ball Valve
Weight:
29 lb
Width:
6-1/4 in