This product requires certification to purchase.

6-1/4 x 2-1/2 in. FNPT x MGHT Cast Bronze Angle Hose Valve

Zurn Wilkins

Model Z3000 6-1/4 x 2-1/2 in. FNPT x MGHT Cast Bronze Angle Hose Valve

  • Fast #
  • Part #WZ3000
  • Item #4080631
  • Manufacturer Part #Z3000
4.9 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model Z3000 6-1/4 x 2-1/2 in. FNPT x MGHT Cast Bronze Angle Hose Valve

  • Fast #
  • Part #WZ3000
  • Item #4080631
  • Manufacturer Part #Z3000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Field adjustable outlet pressure settings
  • Special hose threads available as an option
  • Available with rough chrome finish
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B 584
Collection:
Model Z3000
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Height:
8 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/4 in
Material:
Cast Bronze
Origin:
Global
Pressure - High:
400
Pressure - Maximum:
400 psi
Product Type:
Angle Hose Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
612052009049
Weight:
28.63 lb
Width:
19 in