This product requires certification to purchase.

2-1/2 in. Cast Bronze Grooved Pressure Reducing Valve

Zurn Wilkins

Model Z3004 2-1/2 in. Cast Bronze Grooved Pressure Reducing Valve

  • Fast #
  • Part #WZ3004ILGSS
  • Item #7107359
  • Manufacturer Part #Z3004ILGSS
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model Z3004 2-1/2 in. Cast Bronze Grooved Pressure Reducing Valve

  • Fast #
  • Part #WZ3004ILGSS
  • Item #7107359
  • Manufacturer Part #Z3004ILGSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 2-1/2" pressure reducing fire sprinkler in-line (globe type) control valve with grooved inlet/outlet connections and integral supervisory switch
  • Field adjustable outlet pressure settings
  • Features an integral supervisory switch
  • 2-1/2" female NPT inlet and outlet connections
  • Flow from 50 to 500 GPM
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B 584
AWWA:
AWWA C-606
Collection:
Model Z3004
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
19
IAPMO Listed:
No
Length:
8-3/4
Material:
Cast Bronze, Rubber, Plastic
Material Type:
Buna-N, EPDM, Silicon, Elastomer
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Sprinkler Systems
UL Listed:
Yes
UPC:
612052009353
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Operator:
Handwheel
Valve Seat Material:
Silicone
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
34
Width:
6-1/4