6 in. 300# Ductile Iron Grooved Pressure Regulating Valve
Model ZW209FP 6 in. 300# Ductile Iron Grooved Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Epoxy coating of internals and externals protects against corrosion
- Pressure gauges reduce maintenance and repair costs
- Reactive pilot assembly ensures constant downstream set pressure
- Pressure gauges, wye strainer, and isolation valves included
- Globe and angle pattern bodies available
- UL and C-UL Listed
- 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
- Holds downstream pressure to a constant value
- Pressure gauges, wye strainers, and epoxy coating come standard to simplify start-up and maintenance
- 150 class flanged, 300 class flanged, grooved, and threaded end connections available for installation versatility
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C530
- AWWA:
- AWWA C-530
- Collection:
- Model ZW209FP
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 26-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- UPC:
- 612052203485
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Pilot Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 280 lb
- Width:
- 27 in