2-1/2 in. 400 psi Cast Bronze FNPT x Male Threaded Pressure Reducing Valve
Model ZW5000 2-1/2 in. 400 psi Cast Bronze FNPT x Male Threaded Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Low torque takes only 9 ft lb. of force to field adjust under flow or no-flow conditions
- Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
- Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
- Tapped and plugged inlet and outlet for pressure gauge
- Provides up to 30 psi higher residual outlet pressure than competitor models
- UL® and C-UL® Listed
- Lightweight aluminum adjusting rod aids field adjustments
- Larger handwheel ensures trouble-free operation
- 2 in. angle body hose valve with FNPT x NH connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection
- Collection:
- Model ZW5000
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connections:
- FNPT x Male Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Height:
- 13-22/25 in
- IAPMO Listed -:
- No
- Length:
- 6-31/100 in
- Material:
- Bronze, Stainless Steel, Iron, Plastic
- Material Type:
- Silicon
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - Low:
- 50
- Pressure - Maximum:
- 400 psi
- Pressure - Minimum:
- 50 psi
- Size:
- 2-1/2 in
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 22.5 lb
- Width:
- 6-1/4 in
- cUPC Certified:
- No