1-1/4 in. Cast Bronze FNPT Pressure Reducing Valve
NR3XL 1-1/4 in. Cast Bronze FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4" Pressure Reducing Valve Sealed Cage (SC) option with stainless Steel adjustment screw for below grade and meter box applications with 2 integral FNPT connection (no union)
- Cartridge loaded design is easily repaired, ideal for residential applications
- Compact design with short lay length allows installation in tight spaces
- Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite® and Z-Press® solderless connections, and more
- Threaded bell speeds access to cartridge internals
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- ANSI 61
- Protects plumbing from excessive water pressures
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- NR3XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-2/5 in
- Material:
- Cast Bronze, Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 612052075815
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM Elastomer
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.54 lb
- Width:
- 3-3/10 in