Zurn Wilkins
NR3XL 3/4 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve
Part #WNR3XLDUCF | Item #3966436 | Manufacturer Part #34-NR3XLDUC
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
- Short lay length and compact design installs in tight spaces
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Quality integral stainless steel strainer screen holds up over time
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- ANSI 61
Recommended Accessories
Specifications
ANSI Specifications: ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
ASSE Standards: ASSE 1003
Application: Commercial, Potable Water, Residential
CSA Certified: CSA
Collection: NR3XL
Color Finish: Cast Bronze
Color Finish Category: Bronze Tones
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Faucet Mount: Vertical Mount
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Height: 5-1/2 in
High Pressure: 75
IAPMO Listed: No
Installation Type: Horizontal Mount, Vertical Mount
Lead Law Compliance Level: Lead Law Compliant and Certified
Lead Law Compliant: Yes
Length: 5-1/2 in
Low Pressure: 15
Material: Cast Bronze
Material Type: 300, Polymer
Maximum Pressure: 400 psi
Mesh Size: 20
Minimum Pressure: 15 psi
Minimum Temperature: 33
NSF Certified: Yes
Origin: Global
Recommended Valve Application: Water
Size: 3/4 in
Temperature Rating: 140
Valve Body Material: Cast Bronze
Valve Body Style: Inline
Valve Seat Material: EPDM
Valve Size: 3/4 in
Valve Type: Pressure Reducing Valve
Weight: 2.146
Weight Capacity: 2.8
Width: 2-4/5 in
cUPC Certified: Yes