lf 3/4 prv fnpt union x fnpt
NR3XL lf 3/4 prv fnpt union x fnpt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 in. pressure reducing valve with High Range 15-150 psi with sealed cage
- Cartridge loaded design is easily repaired, ideal for residential applications
- Compact design with short lay length allows installation in tight spaces
- Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite™ and Z-Press™ solderless connections, and more
- Quality integral stainless steel strainer screen holds up over time
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- ANSI 61
- Protects plumbing from excessive water pressures
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- NR3XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052078502
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.96 lb
- Width:
- 2-4/5 in