This product requires certification to purchase.

lf 3/4 rv 75 psi ca# fwl-2

Zurn Wilkins

P1000AXL lf 3/4 rv 75 psi ca# fwl-2

  • Fast #
  • Part #WP1000AXL75CF
  • Item #4706452
  • Manufacturer Part #P1000AXL-75C
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

P1000AXL lf 3/4 rv 75 psi ca# fwl-2

  • Fast #
  • Part #WP1000AXL75CF
  • Item #4706452
  • Manufacturer Part #P1000AXL-75C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates risk of over-pressure of storage tanks
  • Epoxy-coating adds extra protection
  • Pressure relief valve set at 75 psi
  • CSA compliance to ANSI Z21.22/CSA 4.4
  • Certified to ASME section IV by National board
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
1-1/2 in
Length
4-5/8 in
Valve Size
3/4 in
Weight
0.506 lb
Width
2 in
Characteristics & Features
Collection
P1000AXL
Material
Cast Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Brass
Valve Type
Relief Valve
Warranty & Product Information
ANSI
ANSI Z21.22
ASME
ASME Section IV
CSA Certified
CSA 4.4
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
612052231730