TP1100A 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 150# 210 Relief Valve

Part #WTP1100AE3C150C  |  Item #4077126  |  Manufacturer Part #TP1100AE-3C-150C

$49.50 EACH

Valve Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commonly used on residential water heaters
  • Protection from excessive pressure reduces risk of damage in residential applications
  • Thermal element protected with epoxy coating
  • CSA 4.4
  • Epoxy-coating effectively protects the thermal element
  • Certified to ASME Section IV by National Board

Specifications

ANSI Specifications: ANSI Z21.22

ASME Specifications: ASME Section IV

Application: Commercial, Residential

CSA Certified: CSA

Collection: TP1100A

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Faucet Mount: Vertical Mount

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-1/4 in

Installation Type: Horizontal Mount, Vertical Mount

Length: 6-1/2 in

Material: Bronze, Cast Brass

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Recommended Valve Application: Water

Size: 3 in

Temperature Rating: 210

Valve Body Material: Cast Bronze

Valve Body Style: Angle

Valve Material: Cast Bronze

Valve Seat Material: Brass

Valve Size: 3 in

Valve Type: Relief Valve

Weight: 1

Weight Capacity: 2

Width: 1-1/4 in

cUPC Certified: No