Tailpiece 1/2 x 3/4 in. Stainless Steel Valve Repair Part
TPKXL Series Tailpiece 1/2 x 3/4 in. Stainless Steel Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4592-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- TPKXL Series
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Union
- End Connections:
- Solvent Weld x Union
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 13/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 77/100 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Tailpiece Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052025056
- Valve Size:
- 3/4 in
- Weight:
- 0.166 lb
- Width:
- 77/100 in