1/2 x 1/2 x 1/2 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
YBXL Series 1/2 x 1/2 x 1/2 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
Product Details
Product Details
- Accessible for in-line cleaning without device removal
- Valve and equipment protection ensures longer life
- Wye type strainer is ideal for domestic water applications
- Quality integral stainless steel strainer screen holds up over time and resists corrosion
- Low-lead law compliant
- Conformance to MIL-S-16293
- ANSI 372 by IAPMO R&T
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- YBXL Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Sizes:
- 1/2 in
- Height:
- 3
- Length:
- 3
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UPC:
- 612052100005
- Valve Size:
- 1/2 in
- Width:
- 2