3/4 x 3/4 x 3/4 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
YBXL Series 3/4 x 3/4 x 3/4 in. Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 in. domestic bronze wye type strainer
- Designed to protect valves and equipment from fouling
- Options available for 20, 40, 60, 80, and 100 mesh screens
- Domestically manufactured
- Low-lead law compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- YBXL Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 3/4 in
- Height:
- 3-1/2
- Length:
- 3-3/4
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UPC:
- 612052100043
- Valve Size:
- 3/4 in
- Width:
- 2