This product requires certification to purchase.

1/2 in. FNPT Thermostat Mixing Valve

Zurn Wilkins

ZW1017XL 1/2 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #WZW1017XLD
  • Item #3908823
  • Manufacturer Part #12-ZW1017XL
4 out of 5 Customer Rating
Brand image
Zurn Wilkins

ZW1017XL 1/2 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #WZW1017XLD
  • Item #3908823
  • Manufacturer Part #12-ZW1017XL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets the requirements of NSF/ANSI 61-9
  • Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
  • Efficiently reduces hot water temperature to 122°F or less
  • High protection from scalding injuries
  • Check valves and inlet strainers included for added convenience
  • Low-lead law compliant
  • ASSE® Listed 1017
  • IAPMO® Listed
  • CSA® Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
CSA
Collection:
ZW1017XL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Flow Rate:
18 gpm
Height:
2-1/2 in
Installation Type:
Vertical, Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Low Lead Cast Bronze
Material Type:
300L
Maximum Temperature:
180
Minimum Temperature:
95
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052075112
Valve Body Material:
Cast Bronze
Valve Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2 lb
Width:
4 in