1/2 in. Barbed Thermostat Mixing Valve
ZW1070XL 1/2 in. Barbed Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple end configurations make this valve suitable for all residential and commercial installations.
- Lower lifecycle energy costs
- High protection from scalding injuries and bacterial infections
- Low-lead law compliant
- ASSE® Listed
- IAPMO® Listed
- CSA® Certified
- ANSI 61-9
- Designed for installation at the point of use
- Suitable for multiple fixtures
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-9, ANSI 372
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA
- Collection:
- ZW1070XL
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2
- Flow Rate:
- 10 gpm
- Height:
- 2-2/5
- IAPMO Listed:
- Yes
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5
- Material:
- Cast Bronze
- Maximum Temperature:
- 195
- Minimum Temperature:
- 39
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052252155
- Valve Body Material:
- Cast Bronze
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- Noryl
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2
- Width:
- 3-1/2