This product requires certification to purchase.

ZW209 PRV 1-1/2 WITH NPT THREADED

Zurn Wilkins

ZW209 PRV 1-1/2 WITH NPT THREADED

  • Fast #
  • Part #WZW209THJ
  • Item #9753913
  • Manufacturer Part #112-ZW209TH
4.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

ZW209 PRV 1-1/2 WITH NPT THREADED

  • Fast #
  • Part #WZW209THJ
  • Item #9753913
  • Manufacturer Part #112-ZW209TH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • Globe, reduced port globe, and angle bodies available
  • ANSI/AWWA C530
  • Meets the requirements of NSF/ANSI 61
  • Lead free
  • Requires Certification

Specifications

FM Approved:
No
Height:
7-13/100 in
Length:
7-1/4 in
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
W112ZW209TH
UPC:
612052222141
Valve Body Material:
Ductile Iron
Width:
5-63/100 in