This product requires certification to purchase.

3 in. Cast Iron No Hub Roof Drain with Clamp and Sump Receiver

Zurn

Z100 Series 3 in. Cast Iron No Hub Roof Drain with Clamp and Sump Receiver

  • Fast #
  • Part #ZZ1003NHCEAR
  • Item #1834802
  • Manufacturer Part #Z100-3NH-C-EA-R
5 out of 5 Customer Rating
Brand image
Zurn

Z100 Series 3 in. Cast Iron No Hub Roof Drain with Clamp and Sump Receiver

  • Fast #
  • Part #ZZ1003NHCEAR
  • Item #1834802
  • Manufacturer Part #Z100-3NH-C-EA-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
Fits Pipe Size
3 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
Z100 Series
Drain Base Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240160064