This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Zurn

Z100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1003NH89
  • Item #1132425
  • Manufacturer Part #Z100-3NH-89
3.5 out of 5 Customer Rating
Brand image
Zurn

Z100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1003NH89
  • Item #1132425
  • Manufacturer Part #Z100-3NH-89
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • The 2" external water dam feature is to be used where a level of water is to be maintained for insulation purposes
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Length
15 in
Width
15 in
Characteristics & Features
Adjustable
No
Collection
Z100 Series
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240163294