This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Zurn

Z100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1003NHDP
  • Item #1832861
  • Manufacturer Part #Z100-3NH-DP
5 out of 5 Customer Rating
Brand image
Zurn

Z100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1003NHDP
  • Item #1832861
  • Manufacturer Part #Z100-3NH-DP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Collection:
Z100 Series
Construction:
Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
15 in
Drain Grate Material:
Plastic
Drain Opening:
3 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Length:
24 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240160019
Width:
24 in