3 in. Cast Iron Roof Drain
Z100F 3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces construction cost by optimizing storm system design with more efficient roof drain performance
- Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
- Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
- Tested in accordance with industry-subscribed testing methods
- Z100 FLOFORCE provides flow efficiency, lean construction, and code compliance
- Repair parts available
Specifications
- ASME:
- ASME A112.6.4
- Adjustable:
- No
- Collection:
- Z100F
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16-9/16
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 16-14/25
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934195583
- Width:
- 16-14/25