4 in. Cast Iron Roof Drain
Z100F 4 in. Cast Iron Roof Drain
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.4
- Collection:
- Z100F
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16-9/16 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- UPC:
- 889934215007