6 in. Cast Iron Roof Drain
Z100F 6 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.4
- Collection:
- Z100F
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 20-3/32
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- UPC:
- 889934215106