2 in. Cast Iron No Hub Backwater Valve

You last purchased this on
 
Zurn

Z1090 2 in. Cast Iron No Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1090 2 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #ZZ10902NH
  • Item #1685446
  • Manufacturer Part #Z1090-2NH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bronze flapper in 4" only
  • Dura-coated cast iron body
  • Automatic flapper type backwater valve
  • Requires Certification

Specifications

Collection:
Z1090
Color Finish Name:
Blue
Depth:
10-1/4 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Height:
5-3/4 in
Length:
10-1/4 in
Material:
Cast Iron
Origin:
Global
Sink Material:
Cast Iron
Valve Body Material:
Cast Iron
Valve Size:
2 in
Valve Type:
Backwater Valve
Weight:
16 lb
Width:
6-1/2 in