4 in. Cast Iron No Hub Roof Drain with Clamp and Sump Receiver
Z125 Series 4 in. Cast Iron No Hub Roof Drain with Clamp and Sump Receiver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Roof sump receiver
- With clamping collar and low silhouette poly-dome
Specifications
- Adjustable:
- No
- Collection:
- Z125 Series
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 16
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240065161
- Width:
- 16