This product requires certification to purchase.

8-3/8 x 1 in. Underdeck Clamp

Zurn

Z125 Series 8-3/8 x 1 in. Underdeck Clamp

  • Fast #
  • Part #ZP125CC
  • Item #1132381
  • Manufacturer Part #P125-CC
4.6 out of 5 Customer Rating
Brand image
Zurn

Z125 Series 8-3/8 x 1 in. Underdeck Clamp

  • Fast #
  • Part #ZP125CC
  • Item #1132381
  • Manufacturer Part #P125-CC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Provides seal between roof drain body and waterproofing membrane
  • Durable construction stands up to tough environments
  • Design accommodates new construction and retrofit applications
  • Replacement/Repair Part - Cast Iron Clamp Collar Only
  • 1-year limited warranty
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Z125 Series
Construction:
Non-Membrane
Drain Opening:
8-3/8
Length:
8-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240010970
Width:
8-1/2