8 -/8 in. Cast Iron Dome Roof Drain
Z125 Series 8 -/8 in. Cast Iron Dome Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron dome is approximately 4-1/2" tall and can be used on new or existing Z125 roof drains
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Replacement/Repair Part - Cast Iron Dome Only
- 1-year limited warranty
Specifications
- Adjustable:
- No
- Collection:
- Z125 Series
- Construction:
- Non-Membrane
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 8-3/8 in
- Length:
- 7-3/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240011038
- Width:
- 7-3/10 in