This product requires certification to purchase.

3/4 in. FPT Loose Key Wall Mount Faucet in Polished Chrome

Zurn

Z1341 3/4 in. FPT Loose Key Wall Mount Faucet in Polished Chrome

  • Fast #
  • Part #ZZ1341P34RC
  • Item #1685444
  • Manufacturer Part #Z1341-P34-RC
5 out of 5 Customer Rating
Brand image
Zurn

Z1341 3/4 in. FPT Loose Key Wall Mount Faucet in Polished Chrome

  • Fast #
  • Part #ZZ1341P34RC
  • Item #1685444
  • Manufacturer Part #Z1341-P34-RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Exposed and anti-siphon for use in moderate climate installation
  • Includes external vacuum breaker, all interior components, and vandal resistant operating stem
  • Recommended for residential and light commercial applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MGHT
End Connections
FPT x MGHT
Height
2-1/4 in
Length
4-1/2 in
Valve Size
3/4 in
Width
3 in
Characteristics & Features
Collection
Z1341
Color Finish Name
Rough Chrome
Handle Type
Loose Key
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon
Warranty & Product Information
ASME
ASME B1.20.7
UPC
670240544154