This product requires certification to purchase.

4 in. Bronze Commercial Anti-Siphon Frostproof Sillcock Wall Faucet

Zurn

Z1345 4 in. Bronze Commercial Anti-Siphon Frostproof Sillcock Wall Faucet

  • Fast #
  • Part #ZZ134504
  • Item #3017994
  • Manufacturer Part #Z1345-04
4 out of 5 Customer Rating
Brand image
Zurn

Z1345 4 in. Bronze Commercial Anti-Siphon Frostproof Sillcock Wall Faucet

  • Fast #
  • Part #ZZ134504
  • Item #3017994
  • Manufacturer Part #Z1345-04
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wall faucet with integral vacuum breaker
  • Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
  • To assure drainage, turn faucet handle to close position and detach hose from pout during freezing weather. If hose is left attached, the frost-proof hydrant cannot drain properly and trapped water may freeze and damage the hydrant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Solder
End Connection 2
MGHT
End Connections
Female Solder x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
8-5/8 in
Pressure - Maximum
125 psi
Wall Thickness
4 in
Characteristics & Features
Collection
Z1345
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Operator
Hand Wheel
Valve Seat Material
Bronze
Warranty & Product Information
ASSE Standards
ASSE 1019-A
NSF Certified
No
UL Listed
No
UPC
670240544819