Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock
Z1345 Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall faucet with integral vacuum breaker
- Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
- To assure drainage, turn faucet handle to close position and detach hose from pout during freezing weather. If hose is left attached, the frost-proof hydrant cannot drain properly and trapped water may freeze and damage the hydrant.
Specifications
- Collection:
- Z1345
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Solder, MIPS
- End Connection 2:
- MGHT
- End Connections:
- Female Solder;MNPT x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Hand Wheel
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 670240544840
- Valve Body Material:
- Brass
- Valve Size:
- 10 in
- Width:
- 4 in