This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock

Zurn

Z1345 Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #ZZ1345U
  • Item #3017995
  • Manufacturer Part #Z1345-06
4.1 out of 5 Customer Rating
Brand image
Zurn

Z1345 Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #ZZ1345U
  • Item #3017995
  • Manufacturer Part #Z1345-06
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exposed, non-freeze
  • Anti-siphon automatic draining
  • 6" wall depth
  • Chrome finish
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Z1345
Color Finish Name:
Chrome
End Connection 1:
Female Solder, MNPT
End Connection 2:
GHT
End Connections:
Female Solder;MNPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Hand Wheel
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10-5/8 in
Material:
Brass, Bronze
Maximum Temperature:
130
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Water
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
670240544826
Valve Size:
6 in
Width:
4 in