This product requires certification to purchase.

Stainless Steel 3/4 in. FIPT x MGHT Wall Hydrant

Zurn

Z1350-EZ Stainless Steel 3/4 in. FIPT x MGHT Wall Hydrant

  • Fast #
  • Part #ZZ135034EZ
  • Item #4122403
  • Manufacturer Part #Z1350-3/4-EZ
4.3 out of 5 Customer Rating
Brand image
Zurn

Z1350-EZ Stainless Steel 3/4 in. FIPT x MGHT Wall Hydrant

  • Fast #
  • Part #ZZ135034EZ
  • Item #4122403
  • Manufacturer Part #Z1350-3/4-EZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Moderate climate
  • Horizontal adjustment within 16" studs
  • Engineered to reduce installation and rework time
  • Narrow wall applications
  • Requires Certification
Dimensions & Measurements
Depth
8 in
End Connection 1
FIPT
End Connection 2
MGHT
End Connections
FIPT x MGHT
Height
6-3/4 in
Length
8 in
Valve Size
3/4 in
Width
6 in
Characteristics & Features
Collection
Z1350-EZ
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator
Key
Warranty & Product Information
Origin
Global
UPC
670240207615