This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

Z1446 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14464NHBP
  • Item #7947052
  • Manufacturer Part #Z1446-4NH-BP
4.1 out of 5 Customer Rating
Brand image
Zurn

Z1446 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14464NHBP
  • Item #7947052
  • Manufacturer Part #Z1446-4NH-BP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-coated cast iron body with stainless steel or polished bronze cover option
  • Gas and watertight tapered thread plug
  • Bronze plug option available
  • Smooth wall access cover and frame
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Drain Base Width
8-7/8 in
Fits Pipe Size
4 in
Included Components
Plug Included
Yes
Characteristics & Features
Collection
Z1446
Cover Material
Stainless Steel
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Bronze
Outlet Type
No Hub
Warranty & Product Information
Application
Commercial
UPC
670240067998