6 in. Cast Iron Cleanout
Z1474 6 in. Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scoriae cover with lifting device
- Heavy-duty cleanout housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial, Heavy Duty
- Coating:
- Dura-coated
- Collection:
- Z1474
- Cover Shape:
- Round
- Depth:
- 10-1/2 in
- Diameter:
- 9 in
- Drain Base Height:
- 11 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 10-1/2 in
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 6 in
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Plastic, Aluminum
- Overall Length:
- 10-1/2 in
- Overall Width:
- 10-1/2 in
- Plug Included:
- No
- Sink Material:
- Cast Iron
- Weight:
- 38 lb
- Width:
- 10-1/2 in