3 in. Cast Iron Roof Drain
Z165 3 in. Cast Iron Roof Drain
Product Details
Product Details
- Provides primary and secondary drainage in one assembly
- Deck plate allows roof-top installation to variety of roof materials
Specifications
- Adjustable:
- No
- Collection:
- Z165
- Construction:
- Membrane
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Length:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240176638
- Width:
- 16 in