This product requires certification to purchase.

Z1755 13-3/8 SQUARE STAINLESS STEEL SANI-FLOR RECEPTOR-6 SUMP4 NO HUB OUTLET W/ADJ CLAMP FRAME & 1/2 GRATE

Zurn

Z1755 13-3/8 SQUARE STAINLESS STEEL SANI-FLOR RECEPTOR-6 SUMP4 NO HUB OUTLET W/ADJ CLAMP FRAME & 1/2 GRATE

  • Fast #
  • Part #ZZ17554NH2
  • Item #9744519
  • Manufacturer Part #Z1755-4NH-2
3.6 out of 5 Customer Rating
Brand image
Zurn

Z1755 13-3/8 SQUARE STAINLESS STEEL SANI-FLOR RECEPTOR-6 SUMP4 NO HUB OUTLET W/ADJ CLAMP FRAME & 1/2 GRATE

  • Fast #
  • Part #ZZ17554NH2
  • Item #9744519
  • Manufacturer Part #Z1755-4NH-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
8 in
Length:
13-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
889934189384
Width:
13-3/8 in