This product requires certification to purchase.

Z1800 - 12 SQUARE 304 SS FLOOR DRAIN W/ 6 NH OUTLET SLOTTED GRATE & BUCKET

Zurn

Z1800 - 12 SQUARE 304 SS FLOOR DRAIN W/ 6 NH OUTLET SLOTTED GRATE & BUCKET

  • Fast #
  • Part #Z18006NH12SUSA
  • Item #8116732
  • Manufacturer Part #Z1800-6NH-12S-USA
4.5 out of 5 Customer Rating
Brand image
Zurn

Z1800 - 12 SQUARE 304 SS FLOOR DRAIN W/ 6 NH OUTLET SLOTTED GRATE & BUCKET

  • Fast #
  • Part #Z18006NH12SUSA
  • Item #8116732
  • Manufacturer Part #Z1800-6NH-12S-USA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Comes standard with perforated removable sediment bucket with lift handle.
  • Anchor tabs that help stabilize during the pre-pour
  • Comes standard with bead blasted finish
  • Drain meets US FDA standards for corrosion resistance
  • EZLock Magnetic Lock System available as an option
  • 1-year warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
10
Fits Pipe Size:
6 in
Height:
7
Length:
11-81/100
Material:
Stainless Steel
Type:
Z18006NH12SUSA
UPC:
889934180190
Width:
11-81/100