This product requires certification to purchase.

Z1800- 12DIA304SS FLOORDRAIN W/4NH OTLT & HD PMTER GAP GRT W/FINGR HOLES & BKT

Zurn

Z1800- 12DIA304SS FLOORDRAIN W/4NH OTLT & HD PMTER GAP GRT W/FINGR HOLES & BKT

  • Fast #
  • Part #Z18004NH12BH5USA
  • Item #8116739
  • Manufacturer Part #Z1800-4NH-12B-H5-USA
5 out of 5 Customer Rating
Brand image
Zurn

Z1800- 12DIA304SS FLOORDRAIN W/4NH OTLT & HD PMTER GAP GRT W/FINGR HOLES & BKT

  • Fast #
  • Part #Z18004NH12BH5USA
  • Item #8116739
  • Manufacturer Part #Z1800-4NH-12B-H5-USA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comes standard with perforated removable sediment bucket with lift handle.
  • Anchor tabs that help stabilize during the pre-pour
  • Comes standard with bead blasted finish
  • Drain meets US FDA standards for corrosion resistance
  • EZLock Magnetic Lock System available as an option
  • 1-year warranty
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
10 in
Fits Pipe Size:
4 in
Height:
7 in
Length:
11-81/100 in
Material:
Stainless Steel
UPC:
889934180077
Width:
11-81/100 in