This product requires certification to purchase.

3 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

Zurn

Z1901 Series 3 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19013NL2
  • Item #7959823
  • Manufacturer Part #ZN1901-3NL-2
5 out of 5 Customer Rating
Brand image
Zurn

Z1901 Series 3 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19013NL2
  • Item #7959823
  • Manufacturer Part #ZN1901-3NL-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Z1901 Series
Color Finish Category:
Whites
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Fits Pipe Size:
3 in
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
8-7/8 in x 8-7/8 in x 8 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
670240168602
Width:
12 in